Track, Hardened Carbon Steel, 12.5" L

  • Mfr # TD0-12507

  • Zoro # G708061812


product price: $40.69
/ea

Key Features

Rail Finish
Oil/Polished
Agency Compliance
AISI
Mounting Hole Size
0.156 in
For Use With
MinVee Guide Wheels
Rail Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD0-12507
Zoro #
G708061812
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
0.156 in
Overall Height
0.153 in
Overall Width
0.516 in
Overall Length
12.5 in
Size
0
Manufacturer Size
0
Thickness
0.176 in

Details

Item
Track
Rail Finish
Oil/Polished
Agency Compliance
AISI
For Use With
MinVee Guide Wheels
Rail Material
Carbon Steel
Mounting Hole from Shaft End
0.25 in
Mounting Hole Center to Center
2 in
Number of Mounting Holes
7
System of Measurement
Inch
Series
MinVee
Standards
AISI
Rail Type
Slide
Weight
0.178 lb
Edge Angle
90 Degrees
Mounting Hole Center to Shaft End
0.25 in

Description

Track, Overall Length 12.5 in, Overall Width 0.516 in, Overall Height 0.153 in, Rail Material Carbon Steel, Manufacturer Size 0, Number of Mounting Holes 7, Rail Finish Oil/Polished, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With MinVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series MinVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness 0.176 in, Channel Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.