Shop EDGE EYEWEAR

Brazeau, Safety Glasses, Anti-Fog & Anti-Scratch, Smoke Lens, Black Frame, Full-Frame, Polarized

  • Mfr # TXB236VS
  • Zoro # G708062017

product price: 
$
44.95
/ea

Key Features

Frame Type
Full-Frame
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate
Polarized Lens
Polarized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TXB236VS
Zoro #
G708062017
UPC #
697920013816
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate
Polarized Lens
Polarized
Foam Lined
No
Series
Brazeau
Frame Style
Wraparound
Standards
ANSI
Gender
Unisex
X-Ray Detectable
No
Metal Detectable
Yes
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Includes No Lens Coatings
No
Includes Polarized Lens Coating
Yes
Application
General Purpose
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Includes Padded Nose Piece
No
Adjustable Nose Piece
No
For Small Heads Designation
Not Rated for Small Heads
Includes Brow Lining
No
Arm Color
Black
Dielectric Protection
No
Arm Tip Type
Straight
Includes Anti-Static Lens Coating
No
Visible Light Scale Protection
L3
Includes Eye Socket Lining
No
Minimum Operating Temperature
41 Degrees F
Includes Padded Arms
No
Arm Material
Nylon, Polycarbonate
Hinge Type
Barrel
Nose Bridge Material
Polycarbonate, TPR
Maximum Operating Temperature
41 Degrees F
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Features
Metal Detectable

Description

Safety Glasses, Series Brazeau, Gender Unisex, Lens Color Smoke, Lens Coating Advanced Anti-Fog, Polarized, Scratch-Resistant, Frame Color Black, Eyewear Size M, Frame Material Nylon, Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI

Ratings & reviews