Shop EDGE EYEWEAR

Brazeau, Safety Glasses, Anti-Fog & Anti-Scratch, Blue Lens, Black Frame, Full-Frame, Polarized

  • Mfr # TXBAP238
  • Zoro # G708062024

product price: 
$
36.70
/ea

Key Features

Frame Type
Full-Frame
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate
Polarized Lens
Polarized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TXBAP238
Zoro #
G708062024
UPC #
697920024300
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Blue
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate
Polarized Lens
Polarized
Foam Lined
No
Series
Brazeau
Frame Style
Wraparound
Standards
ANSI
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
Yes
Gender
Unisex
Photochromatic Lens
No
X-Ray Detectable
No
Includes No Lens Coatings
No
Application
General Purpose
Includes Anti-Fog Lens Coating
No
Includes Polarized Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Hinge Type
Barrel
Arm Material
Nylon, Polycarbonate
Visible Light Scale Protection
L3
Nose Bridge Material
Polycarbonate, TPR
Minimum Operating Temperature
41 Degrees F
For Small Heads Designation
Not Rated for Small Heads
Adjustable Nose Piece
No
Includes Eye Socket Lining
No
Includes Padded Nose Piece
No
Arm Color
Black
Arm Tip Type
Straight
Includes Anti-Static Lens Coating
No
Dielectric Protection
No
Includes Padded Arms
No
Includes Brow Lining
No
Maximum Operating Temperature
41 Degrees F
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Features
Metal Detectable

Description

Safety Glasses, Series Brazeau, Gender Unisex, Lens Color Blue, Lens Coating Anti-Fog, Polarized, Scratch-Resistant, Frame Color Black, Eyewear Size M, Frame Material Nylon, Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI

Ratings & reviews

Explore more products