Shop KIPP
See all product information
Create Account
Stepped Diamong Locating Pin, 12 mm dia
- Mfr # K0818.122
- Zoro # G708073266
product price:Â
$
25.85
/ea
Key Features
Material
Tool Steel
Standards
RoHS
Shank Outside Diameter
8 mm
Head Shape
Diamond
Shouldered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0818.122
- Zoro #
- G708073266
- UPC #
- 4059245234202
- Country of Origin
- Germany
Dimensions
- Shank Outside Diameter
- 8 mm
- Head Chamfer Length
- 3.5 mm
- Shank Length
- 13 mm
- Head Height
- 12 mm
- Head Diameter
- 12 mm
Details
- Item
- Stepped Diamong Locating Pin
- Material
- Tool Steel
- Standards
- RoHS
- Head Shape
- Diamond
- Shouldered
- Yes
- System of Measurement
- Metric
- Shell Material
- Tool Steel
Description
Stepped Diamong Locating Pin, System of Measurement Metric, Shouldered Yes, Head Shape Diamond, Head Diameter 12 mm, Head Height 12 mm, Shank Outside Diameter 8 mm, Head Chamfer Length 3.5 mm, Material Tool Steel, Shank Length 13 mm, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.