Concentric Bushing, 3.99mm Bore, 9.73 mm L
- Mfr # M1PWBC
- Zoro # G708104762
product price:Â
$
20.15
/ea
Key Features
Adjustibliity
Concentric
Bore Diameter
3.99 mm
Bushing Material
303 Stainless Steel
Bushing Outside Diameter
11.18 mm
Head Thickness
2.11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1PWBC
- Zoro #
- G708104762
- UPC #
- -
- Country of Origin
- United States
- Item
- Concentric Bushing
- Adjustibliity
- Concentric
- Bushing Material
- 303 Stainless Steel
- Series
- DualVee
- Maximum Operating Temperature
- 500 Degrees F
- System of Measurement
- Metric
- Minimum Operating Temperature
- -94 Degrees F
Dimensions
- Bore Diameter
- 3.99 mm
- Bushing Outside Diameter
- 11.18 mm
- Head Thickness
- 2.11 mm
- Size
- 1
- Overall Length
- 9.73 mm
- Wheel Mount Length
- 7.62 mm
- Wire Rope Length
- 9.73 mm
- Length
- 9.73 mm
- Bottle Size
- 1
- Size - Alpha
- 1
- Container Size
- 1
Description
Concentric Bushing, Adjustibliity Concentric, Bore Diameter 3.99 mm, Bushing Material 303 Stainless Steel, Head Thickness 2.11 mm, Overall Length 9.73 mm, Series DualVee, Size 1, System of Measurement Metric, Wheel Mount Length 7.62 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 11.18 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.