Multicode Reader, Infrared Light, 600 mA

  • Mfr # O2I515

  • Zoro # G708127525


product price:  $2,174.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, Complies with 21 CFR 1040, EAC, EMC EN 61000-6-4, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61010-2-201, EN 62471, EN/IEC 60825-1:2007, EN/IEC60825-1:2014, UKCA
Wavelength
850 nm
Features
Integrated Memory Stick, Several Codes and Text Lines Simultaneously
Overall Depth
45 mm
Number of Digital Outputs
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
O2I515
Zoro #
G708127525
UPC #
-
Country of Origin
Germany

Dimensions

Wavelength
850 nm
Overall Depth
45 mm
Overall Width
45 mm
Overall Length
86 mm

Details

Item
Multicode Reader
Standards
CE, Complies with 21 CFR 1040, EAC, EMC EN 61000-6-4, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61010-2-201, EN 62471, EN/IEC 60825-1:2007, EN/IEC60825-1:2014, UKCA
Features
Integrated Memory Stick, Several Codes and Text Lines Simultaneously
Number of Digital Outputs
2
Maximum Ambient Temperature
50 Degrees C
Operating Distance
200 mm
Minimum Ambient Temperature
-10 Degrees C
Number of Digital Inputs
1
Operating Voltage
18 to 30V DC
Electrical Design
PNP/NPN
Communication Interface
Ethernet
Transmission Rate
10 MBps, 100 MBps
Lens Type
Telephoto Lens
Protection Features
IP65, Overload Protection, Protection Class III, Reverse Polarity Protection, Short Circuit Protection
Type of light
Infrared Light
Housing Material
Diecast Zinc Powder Coated
Image Resolution
1280 x 960 px
Maximum Reading Rate
40 Hz
Current Consumption
600 mA

Description

Multicode Reader, Communication Interface Ethernet, Current Consumption 600 mA, Electrical Design PNP/NPN, Features Integrated Memory Stick, Several Codes and Text Lines Simultaneously, Housing Material Diecast Zinc Powder Coated, Image Resolution 1280 x 960 px, Lens Type Telephoto Lens, Maximum Ambient Temperature 50 Degrees C, Maximum Reading Rate 40 Hz, Minimum Ambient Temperature -10 Degrees C, Number of Digital Inputs 1, Number of Digital Outputs 2, Operating Distance 200 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.