Shop BERNARD
See all product information
Create Account
Contact Tip, Bernard; Miller, Slip-On
Mfr # T-047AL
Zoro # G708128720
product price:Â
$
2.79
/ea
Key Features
Series
Centerfire
Material
Copper
Compatible with Brand
Bernard, Miller
Maximum Wire Diameter
0.0469 in
Overall Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-047AL
- Zoro #
- G708128720
- UPC #
- 662991314896
- Country of Origin
- United States
Dimensions
- Maximum Wire Diameter
- 0.0469 in
- Overall Length
- 1.5 in
- Outside Diameter
- 0.35 in
- Inside Diameter
- 0.047 in
- Wire Rope Length
- 1.5 in
Description
Contact Tip, Compatible with Brand Bernard, Miller, Series Centerfire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.