Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, EZM-1009

  • Mfr # EZM-1009

  • Zoro # G708138415


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.75 in
Number of Mounting Holes
4
Mounting Hole Diameter
0.28 in
Mounting Hole Center to Center
2 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZM-1009
Zoro #
G708138415
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.75 in
Mounting Hole Diameter
0.28 in
Overall Height
2 in
Maximum Shaft Diameter
0.25 in
Minimum Shaft Diameter
0.249 in

Details

Item
Screw
Number of Mounting Holes
4
Mounting Hole Center to Center
2 in
Number of Bearings
Double

Description

Screw, Maximum Shaft Diameter 0.25 in, Minimum Shaft Diameter 0.249 in, Number of Bearings Double, Number of Mounting Holes 4, Overall Height 2 in, Overall Width 2.75 in, Mounting Hole Center to Center 2 in, Mounting Hole Diameter 0.28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.