Shop IFM
See all product information
Create Account
Backlight Illumination Unit, 620 mA
Mfr # O2D945
Zoro # G708138422
product price:Â
$
925.99
/ea
Free Shipping & Returns
Key Features
Overall Length
155 mm
Standards
CE, EN 62471, UKCA
Lens Material
Glass
Design
Backlight
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O2D945
- Zoro #
- G708138422
- UPC #
- -
- Country of Origin
- Germany
- Item
- Backlight Illumination Unit
- Standards
- CE, EN 62471, UKCA
- Lens Material
- Glass
- Design
- Backlight
- Housing Material
- Aluminum
- Protection Features
- IP54, Overheat Protection, Overload Protection, Protection Class III, Reverse Polarity Protection
- Type of light
- Infrared Light
- Minimum Ambient Temperature
- -10 Degrees C
- Maximum Ambient Temperature
- 50 Degrees C
- Type of Operation
- Permanent Light/Pulse Operation
- Illuminated Field
- 100 mm x 100 mm
- Electrical Connection Type
- M12 Connector
- Current Consumption
- 620 mA
- Operating Voltage
- 24V DC
Description
Backlight Illumination Unit, Current Consumption 620 mA, Design Backlight, Electrical Connection Type M12 Connector, Housing Material Aluminum, Illuminated Field 100 mm x 100 mm, Lens Material Glass, Maximum Ambient Temperature 50 Degrees C, Minimum Ambient Temperature -10 Degrees C, Operating Voltage 24V DC, Overall Length 155 mm, Overall Width 133 mm, Protection Features IP54, Overheat Protection, Overload Protection, Protection Class III, Reverse Polarity Protection