
HDPE, 6-Point Point Wheel Ratchet, White
Mfr # 280-EV6151SV-10
Zoro # G708421951
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Cap Style
Head Protection Material
HDPE
Fits Hat Size
OS
Suspension Adjustment Type
Wheel Ratchet
Number of Suspension Points
6-Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
280-EV6151SV-10
Zoro #
G708421951
UPC #
5038428136877
Country of Origin
United Kingdom
Dimensions
Fits Hat Size
OS
Details
Head Protection Style
Cap Style
Head Protection Material
HDPE
Suspension Adjustment Type
Wheel Ratchet
Number of Suspension Points
6-Point
Color
White
Head Protection Venting
Vented
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.