Three-Phase AC Induction Motor, 3/4 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage

  • Mfr # VM3543

  • Zoro # G7089148


product price:  $798.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,140
Voltage
208V AC, 230V AC, 460V AC
Full Load Amps
1.5/3/3.3 A
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VM3543
Zoro #
G7089148
UPC #
781568109618
Country of Origin
United States

Dimensions

Length Less Shaft
11 in
Overall Length
12 7/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
AC Induction Motor
HP
3/4
Nameplate RPM
1,140
Voltage
208V AC, 230V AC, 460V AC
Full Load Amps
1.5/3/3.3 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Vertical
Motor Shaft Design
Standard
Nominal Efficiency
77 %
Standards
CSA, RoHS Compliant, UR
CC Number
CC031A
NEMA Design
B
Inverter Rated
No
Motor Thermal Protection
None
Part Winding Start Capable
No
Duty Cycle
Continuous
Usable @ 208V
Yes

Description

AC Induction Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3/4 HP, Nameplate RPM 1,140, Frame 56C, Voltage 208V AC, 230V AC, 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.5/3/3.3 A, Not Applicable Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 77 Percent, 1,101-1,200, CSA, RoHS Compliant, UR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.