3/8" Drive 6 Point Standard Impact Metric Socket 14mm
Mfr # 84315N
Zoro # G7090496
product price:Â $4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
Drive Size
3/8"
Overall Length
1.181"
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
84315N
Zoro #
G7090496
UPC #
099575000232
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
14mm
Overall Length
1.181"
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Standard Impact
Tether Ready
No
Product Type
Impact Socket,3/8" Drive,6pt.,14mm
Tether Status
Not Tether Capable
Description
Impact Socket,3/8 In. Drive,6pt.,14mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.