
Thread Milling Cutter - Thread Relief Cutter, 0.3550"
Mfr # 942931
Zoro # G7091980
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.1360"
Number of Flutes
4
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
942931
Zoro #
G7091980
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
0.1360"
Neck Length
1.0780" (1-5/64)
Neck Dia.
0.2360" (6 mm)
Radius
0.0300"
Cutter Dia.
0.3550"
Depth of Cut
0.0560"
End Length
0.0800"
Corner Radius
0.0300"
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Flutes
4
Included Angle
90
SAE or Metric
SAE
Angle per Side
45
Description
0.3550" Cutter DIA x 0.0800" Width (TSC) x 1.0780" (1-5/64) Neck Length Carbide Thread Relief Cutter, 4 Flutes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.