M6-1.00 x 20 mm Torx Flat Machine Screw, Zinc Plated Steel

  • Mfr # BULK-SCRW-1036

  • Zoro # G709267466


product price:  $0.40
/ea
Sold in multiples of 5000 for $2,000.00

Key Features

Flat Head
Torx Drive
System of Measurement
Metric
Drive Size
T30
Material
Steel
Finish
Zinc Plated
Tensile Strength
92,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-SCRW-1036
Zoro #
G709267466
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
20 mm
Drive Size
T30

Details

System of Measurement
Metric
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Zinc Plated
Tensile Strength
92,500 psi
Standards
ISO 14581
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.