#10-24 x 1 in Phillips Flange Hex Machine Screw, Zinc Plated Steel

  • Mfr # BULK-SCRW-6369

  • Zoro # G709275065


product price:  $0.34
/ea
Sold in multiples of 4000 for $1,360.00

Key Features

Flange Hex Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-24
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-SCRW-6369
Zoro #
G709275065
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-24
Fastener Length
1 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
SAE J82
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.