
1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Stainless Steel, 50 PK
Mfr # 5018296
Zoro # G709281042
product price:Â $41.15
/pk 50, $0.82/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
For Use With
Indoor and Outdoor; Nuts
Thread Style
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5018296
Zoro #
G709281042
UPC #
8236141559
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Item
Machine Screw
For Use With
Indoor and Outdoor; Nuts
Thread Style
Coarse
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.