
Class 10.9, M12 Hex Head Cap Screw, Plain Steel, 25 mm L
Mfr # BULK-BOLT-4240
Zoro # G709936058
product price:Â $1.39
/ea
Sold in multiples of 300 for $417.00
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
18.835 mm
Material
Steel
Finish
Plain
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-BOLT-4240
Zoro #
G709936058
UPC #
197666039298
Country of Origin
China
Dimensions
Thread Size
M12
Fastener Length
25 mm
Head Width
18.835 mm
Head Height
7.500 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Thread Type
UNC
Description
Hex Cap Screw, Hex Head, Class 10.9 Steel, Fully Threaded, M12 x 1.75 mm x 25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.