
Tape Measure, 16 ft L Blade
Mfr # DWHT38116S
Zoro # G709984820
product price: $18.99
/eaKey Features
Blade Length
192 In
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DWHT38116S
Zoro #
G709984820
UPC #
-
Country of Origin
Thailand
Dimensions
Blade Length
192 In
Blade Width
1 1/8 in
Standout Length
13 ft
Case Height
2 5/8 in
Blade Length - SAE
16 ft
Case Length
3 in
Details
Item
Tape Measure
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Yellow
Features
Finger Brake
Case Type
Closed
Lock Type
Slide
Shop By
Hot Buys
Numeric Format
Fractional
System of Measurement
SAE
Specialized Scales
Stud Markings
Zero Point Location
Tape End
Numeric Marks
Fractions, Inches
Blade Return Type
Automatic
Graduation Units
Inches
Blade Type
Single-Sided
Description
Get durability and performance for tough jobs with the DEWALT® 16 ft. Compact Tape Measure. Work in demanding environments with a design that is 20% more compact for imporoved grip* and a blade coating that helps resist wear-and-tear. Tackle measurements unassisted with a 13 ft. max reach** and maintain control with an integrated finger brake. Make quick readings with fractional graphics and 2-sided blade print for vertical and overhead measurements.
- • 13 Ft. Max Reach** - Get long reach for easy measurements when working alone.
- • Convenient Blade Length - Complete common construction projects with 16 ft. of total blade length.
- • Compact Design - Work in tight spaces with a design that is 20% more compact for improved grip*.
Designed for:
- • Measuring Studs
- • (1) Tape
- • *20% more compact grip space based on average grip span reduction when compared to DWHT36916S, DWHT36925S, DWHT36935S.
Additional Features:
- • Easy to Read Markings - View measurements vertically and overhead with double-sided print.
- • Blade Control - Utilize the integrated finger brake for precision blade control.
- • Quick Measuring - Get quick visibility to measurements with fractional blade graphics.
- • Durable Blade - Help keep markings fresh with a wear-resistant blade coating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.