Bath Mat, 22-1/4" L, 22-1/4" W, White, PK12
Mfr # 1982726
Zoro # G7111688
product price:Â $150.99
/pk 12, $12.58/ea
Free Shipping & Returns
Key Features
Color
White
Length
28 in
Width
16 in
Material
Rubber
Backing
Suction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1982726
Zoro #
G7111688
UPC #
086876230123
Country of Origin
Malaysia
Dimensions
Length
28 in
Width
16 in
Overall Length
28 in
Overall Width
16 in
Details
Item
Bath Mat
Color
White
Material
Rubber
Backing
Suction
Backing Type
Suction
Description
Bath Mat, Length 28 in, Width 16 in, Color White, Material Rubber, Suction Backing, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.