
Polyester, Zipper Closure, Fluorescent Lime, Size 3X
Mfr # SURVCL2LSX3
Zoro # G711219279
product price:Â $34.89
/eaKey Features
Size
3X
Color
Fluorescent Lime
Material
Polyester
Closure Type
Zipper
Standards
ANSI/ISEA 107 2020 Type R, Class 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SURVCL2LSX3
Zoro #
G711219279
UPC #
45143766031
Country of Origin
China
Dimensions
Size
3X
Details
Color
Fluorescent Lime
Material
Polyester
Closure Type
Zipper
Standards
ANSI/ISEA 107 2020 Type R, Class 2
Description
Lime,Class2,Black Bttm,Zip,Mesh X3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.