Men's Work Boot, 8 1/2 Leather, 6 in Height, Black

  • Mfr # TB126036001

  • Zoro # G711265818


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB126036001
Zoro #
G711265818
UPC #
197064624690
Country of Origin
Dominican Republic

Dimensions

Size
8 1/2
Footwear Width
M
Height
6 in
Width
M
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Non Metallic Upper
No
Closure
Lace Up
Removable Insole
Yes
Oil-Resisting Sole
Yes
Completely Non Metallic
No
Conductive
No
Shank Material
Nylon
ASTM Standards Met
Electrical Hazard (EH)
Midsole Material
EVA
Construction
Direct Attached
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Heel Definition
Defined Heel
Toe Shape
Round
Electrical Hazard Rated
Yes
Insulated
Yes
Style Family
6-Inch Work Boot
Style Number
26036
Outsole Material
Rubber
Liner Material
Mesh
Non-Marking Sole
Yes
Maximum Heat Rating
570 Degrees F
Static Dissipative
No
Metatarsal Guard
No
Insulation Weight
200 g
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Insulation Technology
Thermolite(R)
Liner Technology
Antimicrobial
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
All-Leather Upper
Yes
Insole Technology
24/7 Comfort System

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.