Men's Work Boot, 7 1/2 Leather, 6 in Height, Black

  • Mfr # TB126036001

  • Zoro # G711265849


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB126036001
Zoro #
G711265849
UPC #
197064624201
Country of Origin
Dominican Republic

Dimensions

Size
7 1/2
Footwear Width
W
Height
6 in
Width
W
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Heel Definition
Defined Heel
Midsole Material
EVA
Metatarsal Guard
No
ASTM Standards Met
Electrical Hazard (EH)
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Liner Material
Mesh
Static Dissipative
No
Insulation Weight
200 g
Shank Material
Nylon
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
570 Degrees F
Style Number
26036
Insulated
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Removable Insole
Yes
Outsole Material
Rubber
Construction
Direct Attached
Toe Shape
Round
Closure
Lace Up
Metal Chip-Resisting Sole
No
Conductive
No
Non Metallic Upper
No
Non-Marking Sole
Yes
Style Family
6-Inch Work Boot
Completely Non Metallic
No
Wide Toe Cap
No
All-Leather Upper
Yes
Liner Technology
Antimicrobial
Insole Technology
24/7 Comfort System
Insulation Technology
Thermolite(R)
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.