Men's 6-Inch Work Boot, 11 W, Leather, Brown, 26063

  • Mfr # TB126063214

  • Zoro # G711375951


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB126063214
Zoro #
G711375951
UPC #
197064627752
Country of Origin
Bangladesh

Dimensions

Size
11
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
Style Number
26063
Toe Cap Material
Alloy
Electrical Hazard Rated
Yes
Closure
Lace Up
Metatarsal Guard
No
Conductive
No
Completely Non Metallic
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Liner Material
Mesh
Static Dissipative
No
Oil-Resisting Sole
Yes
Gender
Men's
Maximum Heat Rating
572 Degrees F
Non Metallic Upper
No
Heel Definition
Defined Heel
Midsole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Chemical-Resisting Sole
No
Construction
Cemented
Shank Material
Nylon
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Liner Technology
Antimicrobial
Slip-Resistance Value - Mark II - Dry
0.69
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.57
Removable Insole
Yes
Wide Toe Cap
No
Insole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 26063, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.