
HSS-E Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 3.2 mm
Mfr # 114008 3,2
Zoro # G711461050
product price:Â $4.89
/ea
Sold in multiples of 10 for $48.90
Key Features
Overall Length
65 mm
Drill Bit Point Angle
118 Degrees
Material
HSS E
Finish
uncoated
Shank Type
Plain shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
114008 3,2
Zoro #
G711461050
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
3.2 mm
Overall Length
65 mm
Flute Length
36 mm
Shank Dia.
3.2 mm
Maximum Drilling Depth
31.2 mm
Drill Bit Dimension Type
Metric
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Material
HSS E
Finish
uncoated
Shank Type
Plain shank
Standards
DIN 338
Number of Flutes
2
Type
INOX
Color Ring
Blue
Description
HSS-E Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 3.2 mm. Version: Chamfers are nitrided. Particularly sturdy and robust due to the strengthened core diameter. Ground flutes- with high concentricity. Precision ground point. Three drive flats on the shank for use in a 3-jaw chuck. - Ideal for producing precise holes in sheet metal- pipes- and profiles. - Reliable spot drilling without centering or center punching - even on curved surfaces - thanks to innovative ground point. - Oblique drilling possible without any problems after the first level of the drill tip has penetrated the material. - Drilling with significantly less force required than with conventional DIN338 HSS drills - up to a diameter of 13 mm directly in the cordless drill/driver. - Stable and secure form fit in the 3-jaw chuck. - General use across a wide spectrum of materials including plastic- wood and acrylic without tearing or splintering. - The drill does not rattle or dig in - even in the case of thin-walled materials. - Burr-free drill exit. - Ideal for drilling out bolts and rivets. With special cutter geometry also for use in stainless steels. Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Note: Drills with plain shank- without drive flat. Through-coolant: no Standard: DIN 338 Tolerance nominal Dia: h8 Point angle: 118 degrees Shank: Plain shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 31.2 mm Flute length Lc: 36 mm Overall length L: 65 mm Shank Dia Ds: 3.2 mm Feed f in steel < 750N/mm2: 0.06 mm/rev.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.