Cap, Screw Closure Size 13-425, PK250
Mfr # W240820
Zoro # G7116055
product price:Â $210.99
/pk 250, $0.84/ea
Free Shipping & Returns
Key Features
Closure Material
Phenolic
Autoclavable
Yes
Mouth
13mm
Shape
Round
Diameter
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
W240820
Zoro #
G7116055
UPC #
-
Country of Origin
United States
Dimensions
Diameter
13 mm
Labware Screw Closure Size
13-425 mm
Screw Closure Size
13-425 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Phenolic
Autoclavable
Yes
Mouth
13mm
Shape
Round
Liner Material
PTFE
Labware Closure Color
Black
Labware Closure Liner Material
PTFE
Labware Closure Type
Screw On
Labware Closure Material
Phenolic
Special Features
Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals
Color
Black
Closure Color
Black
Closure Liner Material
PTFE Faced Rubber
Vented
No
Closure Liner Design
Solid
Product Type
Screw On Cap
Closure Type
Screw On
Description
Cap, Diameter 13 mm, Screw Closure Size 13-425 mm, Closure Material Phenolic, Product Type Screw-On Cap, Closure Color Black, Closure Liner Material PTFE Faced Rubber, Closure Type Screw-On, Autoclavable Yes, Vented No, Mouth Size Narrow, Special Features Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals, Closure Liner Design Solid, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.