
Cable Tie, 4 in L, 3/4 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 100 PK
Mfr # LD4N100
Zoro # G711899457
product price: $3.59
/pk 100, $0.04/ea
Sold in multiples of 10 for $35.90
Key Features
Cable Tie Style
Standard
Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
3/4 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LD4N100
Zoro #
G711899457
UPC #
876026008593
Country of Origin
United States
Dimensions
Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
3/4 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Description
US Cable Ties natural cable ties are made from high strength and lightweight premium 6/6 nylon. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.