
Fire Extinguisher Arrow 10"X14" High Intensity Prismatic Reflective (HIP) 080
Mfr # DCS08HWT1014CUS00064
Zoro # G712523535
product price:Â $21.99
/eaKey Features
Sign Material
Aluminum
Legend
Fire Extinguisher (arrow)
Width
10 in
Thickness
0.08 in
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DCS08HWT1014CUS00064
Zoro #
G712523535
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Thickness
0.08 in
Height
14 in
Mounting Hole Dia.
7/16 in
Details
Sign Material
Aluminum
Legend
Fire Extinguisher (arrow)
Sign Shape
Vertical Rectangle
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Header
Fire Extinguisher (arrow)
Legend Color
Red
Description
- •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.