
First Aid (Symbol), Aluminum, 24 in x 24 in
Mfr # DUS08HWT2424RS-024
Zoro # G712527014
product price: $73.45
/eaKey Features
Legend
First Aid (Symbol)
Sign Material
Aluminum
Height
24 in
Width
24 in
Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DUS08HWT2424RS-024
Zoro #
G712527014
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Width
24 in
Thickness
0.08 in
Hole Size
7/16 in
Details
Legend
First Aid (Symbol)
Sign Material
Aluminum
Sign Shape
Square
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Legend Color
White
MUTCD Code
RS-024
Header
First Aid (Symbol)
Sign Background Color
Brown
Description
- •Sign Category: Recreational ; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.