
42 in W x 29 in H Full Screen Window Screen, FS2, UltraVue Mesh, Almond
Mfr # FS2-A29-MSUV-L00-H29-W42
Zoro # G712702404
product price:Â $95.45
/ea
Free Shipping & Returns
Key Features
Width
42 in
Window Screen Type
Full Screen
Mesh Type
UltraVue
Series
FS2
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FS2-A29-MSUV-L00-H29-W42
Zoro #
G712702404
UPC #
-
Country of Origin
United States
Dimensions
Width
42 in
Height
29 in
Frame Thickness
5/16 in
Details
Window Screen Type
Full Screen
Mesh Type
UltraVue
Series
FS2
Frame Color
Almond
Description
The FS2 is an all-purpose screen without any hardware for use in any type of window. Our reverse-facing, no-hardware GenExt screen design enables a variety of installation possibilities, so long as there is a means of affixing the screen in the frame.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.