Men's Taclite Pro Ripstop Pant, 34, Khaki, 65% Polyester/35% Cotton Taclite Ripstop
Mfr # 74273ABR-162-34-32
Zoro # G713367329
product price:Â $79.15
/ea
Free Shipping & Returns
Key Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
34
Fabric Weight
6.2 oz
Garment Style
Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
74273ABR-162-34-32
Zoro #
G713367329
UPC #
844802135696
Country of Origin
Viet Nam
Dimensions
Size
34
Garment Size
Regular
Details
Item
Taclite Pro Ripstop Pant
Color
Khaki
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
6.2 oz
Garment Style
Pants
Pockets
8
Uniform Type
General
Includes
Self-Adjusting Waistband
Binding
Prym Snap, Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Taclite Pro Pant Tdu Khaki 34x32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.