Disposable Lab Frock, Tyvek(R) IsoClean(R), Serged, 57 in, White, 30 PK

  • Mfr # IC264SWH4X0030CS

  • Zoro # G7136272


product price:  $514.99
/pk 30, $17.17/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC264SWH4X0030CS
Zoro #
G7136272
UPC #
-
Country of Origin
China

Dimensions

Named Size
4XL
Length
57 in
Fits Chest Size
46 in to 52 in
Size
4XL
Overall Length
46 in
Thickness
5.9 mil
For Height
76 in to 79 in
Maximum Chest Size
54 1/4 in
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Minimum
50 3/4 in
Height - Minimum
76 in
Height - Maximum
82 in
Chest Size - Maximum
54 1/4 in

Details

Item
Disposable Lab Frock
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Tyvek IsoClean
Collar Style
Plain
Cuff Style
Elastic
Fabric Weight
1.2 oz
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Material Weight
1.33 oz/sq yd
Gender
Unisex
Anti-Static
No
Federal 209E Clean Room Class
100
Launderable
No
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Cleanroom Class
ISO 5 (Class 100) and above
Sterility Assurance Level
10^-6
ISO Cleanroom Class
ISO 5 (Class 100) and above
ISO Class
ISO 5
Pattern
Solid
Material Performance
Light Duty
Protection Type
Cleanroom
Packaging
Individually Packaged
Garment Style
Lab Frock
Wrist Closure
Elastic
Attached Hood
No
Federal 209E Cleanroom Class
100
Clean Process Status
Clean Processed
Product Type
Frock
Liquid Dispersal Type
Splash
Sterilization Status
Sterile

Description

Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 100, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 76 in, ISO Cleanroom Class ISO 5 (Class 100) and above, Launderable No, Liquid Dispersal Type Splash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.