
19 in W x 19 in H Casement Window Screen, CA4, BetterVue Mesh, Black
Mfr # CA4-L48-MSBV-L00-H19-W19
Zoro # G713800086
product price:Â $63.99
/eaKey Features
Width
19 in
Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA4
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CA4-L48-MSBV-L00-H19-W19
Zoro #
G713800086
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Height
19 in
Details
Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA4
Frame Color
Black
Description
The CA4 is a casement style window screen model that utilizes four side latches to help secure the screen in your window and a wider frame for better coverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.