
37 in W x 61 in H Casement Window Screen, CA5, UltraVue Mesh, White
Mfr # CA5-C01-MSUV-L00-H61-W37
Zoro # G713861490
product price:Â $146.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Width
37 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA5
Frame Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CA5-C01-MSUV-L00-H61-W37
Zoro #
G713861490
UPC #
-
Country of Origin
United States
Dimensions
Width
37 in
Height
61 in
Details
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA5
Frame Color
White
Description
The CA5 Uses Two Leaf Springs and Foam Gasket for a Superior Seal. Flanged for Sleek Fit, Wide Frame for Better Coverage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.