
Nitrile Buna 70 Duro Black O-Ring, CS: 5.70 mm 0.224 in, ID: 254.30 mm 10.012 in
Mfr # N5.70X254.3
Zoro # G714281587
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
Key Features
Cross Section Shape
Circle
O-Ring Material
Nitrile
Durometer
70
Color
Black
Nominal Inside Dia.
254.3 mm (10.012 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
N5.70X254.3
Zoro #
G714281587
UPC #
-
Country of Origin
Thailand
Dimensions
Nominal Inside Dia.
254.3 mm (10.012 in)
Nominal Outside Dia.
10.46 in
Overall Length
10.46 in
Nominal Width
10.46 in
Details
Cross Section Shape
Circle
O-Ring Material
Nitrile
Durometer
70
Color
Black
Temp. Range
-31°F (-35°C) to 248°F (120°C)
Description
Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.