1/4" Dr, 3/16" Size, SAE Hex Bit Socket, 6 Pts
Mfr # MA-6A
Zoro # G7147975
product price:Â $10.59
/eaKey Features
Drive Size
1/4"
Overall Length
1-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MA-6A
Zoro #
G7147975
UPC #
662459201331
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
1-1/2"
Size
3/16"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Number of Points
6
Socket Type
Standard Length Hex Bit
Sub-Category
Williams
Tether Ready
No
Description
Hex Bit Socket,1/4 In. D,3/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.