
Automotive Oil Filter, 12 13/16 in H
Mfr # LF3781
Zoro # G714840975
product price:Â $47.85
/ea
Sold in multiples of 6 for $287.10
Key Features
Filter Design
Spin-On
Product Type
Oil Filter
Thread Size
M45-1.50
Overall Length
16 11/16 in
Flow Rate
113.6 lpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LF3781
Zoro #
G714840975
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
M45-1.50
Overall Length
16 11/16 in
Outside Diameter
5 7/16 in
Overall Width
11 1/2 in
Overall Height
12 13/16 in
Details
Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Flow Rate
113.6 lpm
Compatible Vehicle Make
Belaz, Detroit Diesel, Hitachi, Navistar, Komatsu, Liebherr, MTU, Pennbro Corporation, Sterling Truck
Baldwin Interchange
B7135
Fleetguard
LF3781
Description
Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M45-1.50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.