
Cable Clip, Nylon 6/6, 0.315 in Bundle Dia., Black, 100 PK
Mfr # S6635B
Zoro # G715683656
product price: $29.49
/pk 100, $0.29/eaKey Features
Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
0.315 in
Mounting Method
Quarter-Turn
Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S6635B
Zoro #
G715683656
UPC #
-
Country of Origin
United States
Dimensions
Max. Bundle Dia.
0.315 in
Width
7/8 in
Height
1.01 in
Details
Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Quarter-Turn
Temp. Range
-40 to +239 °F
Description
Heyco Helios Clip Quarter-Turn Mount QTM-3, Heat Stable-UV Stable Nylon, 100/pkg
- Quarter-Turn Mount #3 style (QTM-3) is designed to work with popular IronRidge and Unirac solar racking systems.
- Could be used in any 3/8" T-Slot racking or rail system from other manufacturers.
- Simple application by hand with quick twist 90 degrees for friction fit swivel hold in place and high pull out retention.
- Simply twist to remove for routing and location adjustment.
- Holds up to 2 cables between 0.230" – 0.315" (5.8 – 8.0 mm) each.
- Cables install with fingertip pressure.
- Design provides high axial retention with one cable and even higher retention with both cable bays filled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.