
Pushbutton, 30 mm, round, Metal, matte, red, front ring for flush
Mfr # 3SU1060-0JB20-0AA0-ZY13
Zoro # G715920492
product price:Â $39.45
/ea
Sold in multiples of 10 for $394.50
Key Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3SU1060-0JB20-0AA0-ZY13
Zoro #
G715920492
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
30 mm
Details
Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
CE, UK CA, cULus, EAC
Description
Pushbutton, 30 mm, round, Metal, matte, red, front ring for flush installation, momentary contact type, with laser labeling, symbol number according to, ISO 7000 or IEC 60417
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.