
Drill/End Mill - Mill Style - 4 Flute, 0.6250" (5/8)
Mfr # 15340-C3
Zoro # G7164178
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Milling Dia.
0.6250" (5/8)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
15340-C3
Zoro #
G7164178
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.6250" (5/8)
Length of Cut
1.2500" (1-1/4)
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Web Thickness
0.0090"
Details
Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Included Angle
90
Finish
C3
Angle per Side
45
LOC Multiple
(2x)
Description
0.6250" (5/8) Cutter DIA x 1.2500" (1-1/4) Length of Cut x 90° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.