
Steel Door, Universal/Reversible, 84 in H, 30 in W, Galvanized Steel, Type: Single Door
Mfr # 18GHFVST3084C
Zoro # G716460393
product price:Â $474.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Door Type
Single Door
Lock Type
Cylindrical
Hand
Reversible, Universal
Door Opening Height
84 in
Door Opening Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
18GHFVST3084C
Zoro #
G716460393
UPC #
850059937686
Country of Origin
Colombia
Dimensions
Door Opening Height
84 in
Door Opening Width
30 in
Width
30 in
Overall Depth
1-3/4 in
Details
Item
Steel Door
Door Type
Single Door
Lock Type
Cylindrical
Hand
Reversible, Universal
Material
Galvanized Steel
Fire Rating
180 min
Color
Gray
Features
Single Bore
Description
30 in. x 84 in. Universal/Reversible Gray Primed 18 Gauge Galvanized Steel Commercial Door Slab with Single Bore Lock prep and UL Certified 180 Minute Fire Rating
- Commercial 18 gauge galvanized steel honeycomb core door slab
- Universal/reversible 4-1/2 in. hinge position for placement in existing or new frames
- Fire-rated up to 180 minutes - certified by UL
- Single bore preparation for use with commercial-grade cylindrical, tubular locks and a rim panic device (not included)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.