
Engraving Cutter - Tip Radius - Double-Ended, 0.1250"
Mfr # 842008
Zoro # G7205636
product price: $56.89
/eaKey Features
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.2260"
Finish - Machining
Uncoated
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
842008
Zoro #
G7205636
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.2260"
Split Length
0.3750" (3/8)
Radius
0.0025"
Details
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
30
Number of Flutes
1
Single End/Double End
Double Ended
Angle
15
Finish
UN
Coolant Through
No
Measurement System
Inch
Weldon Flat
N
Type
II
Description
0.1250" (1/8) Shank DIA x 0.0025" Radius x 30° included Carbide Radius Engraver DE, 1 Flute
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.