
Sandpaper Shop Roll 2" 280 Grit 50 YDS
Mfr # 361280J20
Zoro # G721718885
product price:Â $91.15
/ea
Free Shipping & Returns
Key Features
Overall Length
50 yd
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
361280J20
Zoro #
G721718885
UPC #
-
Country of Origin
Poland
Dimensions
Overall Length
50 yd
Overall Width
2 in
Size
2 x 50 YD
Details
Item
Sandpaper Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
JF
Color
Brown
Features
Flexible
Vacuum Type
Non-Vacuum
Backing Type
Plain
Abrasive Grit
280
Abrasive Grade
Very Fine
Coating Coverage
Closed
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 2" x 50 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 280-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.