Bore Gage, Range 10.000 to 16.000

  • Mfr # 2323-16

  • Zoro # G7228623


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

Measuring Range (In.)
10-16 in
Material
Steel
Graduations
0.0005 in
Length (In.)
14.370
Includes
Case
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2323-16
Zoro #
G7228623
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
14.370
Probe Depth (In.)
10.079
Dimension Type
Inch

Details

Item
Mechanical Bore Gauge
Measuring Range (In.)
10-16 in
Material
Steel
Graduations
0.0005 in
Includes
Case
Number of Pieces
1
Number of Leaves
0
Finish
Unfinished
Measuring Range (In./mm)
10.000 to 16.000
Features
Ceramic Anvil, Contact Point
Contact Point Material
Ceramic
Contact Style
Anvil
Includes Indicator
Yes
Includes Case
Yes
Accuracy
+/-0.0009 in
Operation Type
Mechanical
Dial Graduation
0.0005 in
Repeatability
0.00015 in
Requires Indicator
Yes
Series
2323
Range
10 in to 16 in
Maximum Measurement - Inch
16 in
Minimum Measurement - Inch
10 in
Compatible Dial Graduations
0.0005 in
Number of Gauges
1
Dial Graduations
0.0005 in
Inches Measured - Maximum
16 in
Inches Measured - Minimum
16 in
Number of Spacers
5
Number of Anvils
6

Description

Mechanical Bore Gauge, Range 10 in to 16 in, Dial Graduation 0.0005 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 16 in, Minimum Measurement - Inch 10 in, Number of Gauges 1, Number of Spacers 5, Requires Indicator Yes, Accuracy +/-0.0009 in, Contact Point Material Ceramic, Includes Case Yes, Number of Anvils 6, Series 2323, Compatible Dial Graduations 0.0005 in, Repeatability 0.00015 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.