
Tetra 18 in Towel Bar In Champagne Bronze
Mfr # 78918-CZ
Zoro # G722876980
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Bar Length
3-1/2 in
Material
Zinc
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
78918-CZ
Zoro #
G722876980
UPC #
195205048978
Country of Origin
China
Dimensions
Bar Length
3-1/2 in
Width
19.81 in
Details
Item
Towel Bars
Finish
Chrome
Material
Zinc
Color
Bronze
Description
Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Complete the look in your space with coordinating accessories.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.