Bore Gage, Range 16.000 to 32.000

  • Mfr # 2828-32

  • Zoro # G7229369


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Measuring Range (In.)
16-32 in
Material
Steel
Graduations
3 micron, 4 micron
Length (In.)
19.685
Includes
Case
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2828-32
Zoro #
G7229369
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
19.685
Probe Depth (In.)
32.00
Dimension Type
Inch

Details

Item
Mechanical Bore Gauge
Measuring Range (In.)
16-32 in
Material
Steel
Graduations
3 micron, 4 micron
Includes
Case
Number of Pieces
1
Finish
Unfinished
Features
Measures Bore
Number of Leaves
0
Measuring Range (In./mm)
16.000 to 32.000
Requires Indicator
Yes
Series
2828
Includes Indicator
Yes
Includes Case
Yes
Contact Point Material
Ceramic
Minimum Measurement - Inch
16 in
Range
16 in to 32 in
Maximum Measurement - Inch
32 in
Accuracy
+/-0.001 in
Operation Type
Mechanical
Repeatability
0.00015 in
Dial Graduation
0.0005 in
Contact Style
Anvil
Number of Spacers
5
Dial Graduations
0.0005 in
Compatible Dial Graduations
0.0005 in
Number of Gauges
1
Inches Measured - Maximum
32 in
Inches Measured - Minimum
32 in
Number of Anvils
6

Description

Mechanical Bore Gauge, Range 16 in to 32 in, Dial Graduation 0.0005 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 32 in, Minimum Measurement - Inch 16 in, Number of Gauges 1, Number of Spacers 5, Requires Indicator Yes, Accuracy +/-0.001 in, Contact Point Material Ceramic, Includes Case Yes, Number of Anvils 6, Series 2828, Compatible Dial Graduations 0.0005 in, Repeatability 0.00015 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.