Spiral Point Tap, 7/8"-14, Plug, UNF, 3 Flutes, Oxide

  • Mfr # 5367075

  • Zoro # G7230456


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/8"
Tap Chamfer
Plug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5367075
Zoro #
G7230456
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
1-11/32"
Tap Thread Size
7/8"-14
75% Thread Drill Size
20.40 mm
Thread Size
7/8"-14
55% Thread Drill Size
20.90 mm
Shank Length
2 3/8 in
65% Thread Drill Size
13/16 in
Square Size
0.5200 in
Size
7/8
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Oxide
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Primary Material Application ISO Code
K, M, P
Threads per Inch
14
Measurement System
Fractional Inch
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNF
Thread Limit
H4
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
8301

Description

Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 11/16 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.