
Keyseat Cutter - Staggered Tooth - Corner Radius, 0.3750" (3/8)
Mfr # 967250
Zoro # G7236549
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1870" (3/16)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
967250
Zoro #
G7236549
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1870" (3/16)
Neck Length
0.5620" (9/16)
Depth of Cut
0.0840"
Corner Radius
0.0050"
Cutter Width
0.0930" (3/32)
Top Corner Radius
0.005
Details
Material - Machining
Carbide
Type
I
Finish
UN
Number of Flutes
8
Finish - Machining
Uncoated
Flutes
8
SAE or Metric
SAE
Reach
(1.5x)
Description
0.3750" (3/8) Cutter DIA x 0.0050" Radius x 0.0930" (3/32) Width x 0.5620" (9/16) Neck Length CarbideCorner Radius Stagger Keyseat Cutter, 8 Flutes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.