Men's 6-Inch Work Boot, 9 D, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7239817


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1020086
Zoro #
G7239817
UPC #
191190213896
Country of Origin
Multiple

Dimensions

Size
9
Width
D
Height
6 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Removable
Non-Marking Sole
Yes
Midsole Material
EVA
Predominant Footwear Color
Brown
Waterproof Type
Waterproof Membrane
Ninety Degree Heel
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Metatarsal System
No
Wide Toe Cap
No
Completely Non Metallic
No
Last Number or Name
086
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Max. Heat Rating
572 Degrees F
Upper Material Description
Leather
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Metatarsal Guard
No
Upper Boot Material
Leather/Fabric
Mark II Slip Test Results- Dairy Tile Dry
1.01
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
TPU
Liner Material
Mesh
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Construction Type
Cemented
Insulated
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Footwear Shank Type
TPU
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Toe Cap Material
Steel
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Fabric, Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.