Men's 6-Inch Work Boot, 12 EE, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7241269


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1020086
Zoro #
G7241269
UPC #
191190214022
Country of Origin
Multiple

Dimensions

Size
12
Width
EE
Height
6 in
Heel Height
1 in or Greater
Footwear Width
EE
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Last Number or Name
086
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Footwear Shank Type
TPU
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
No
Puncture Resistant Insole
No
Shank Material
TPU
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Conductive
No
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Insole System
Removable
Metatarsal System
No
Ninety Degree Heel
No
Upper Boot Material
Leather/Fabric
Electrical Hazard Rated
Yes
Liner Material
Mesh
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Predominant Footwear Color
Brown
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Insulation Type
None
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Midsole Material
EVA
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Chemical Resisting Sole
Yes
Toe Shape
Round
Footwear Style
6 in Work Boot
Upper Material Description
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.