Gooseneck Kitchen/Bathroom Faucet, Manual, 4" Mount, 2 Hole

  • Mfr # S-245-5-LWG

  • Zoro # G7256724


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Number of Holes
2
Number of Handles
2
Flow Rate
1.50 gpm
Finish
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-245-5-LWG
Zoro #
G7256724
UPC #
671256703955
Country of Origin
United States

Dimensions

Height
8"
Manufacturers Warranty Length
1 yr.
Spout Length
8"
Overall Height
13 3/4 in
Length (In.)
2-17/27
Overall Width
5 15/16 in
For Mounting Hole Diameter - Minimum
1 in
Spout Outlet Height
8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
1/2 in

Details

Item
Gooseneck Kitchen/Bathroom Faucet
Mounting Hole Center to Center
4"
Number of Holes
2
Number of Handles
2
Flow Rate
1.50 gpm
Finish
Chrome
ADA Compliant
Yes
Mounting
Deck
Body Material
Metal
Series
S-245
Standards
ASME A112.18.1/CSA B125.1
Faucet Spout Shape
Gooseneck
Faucet Finish
Chrome
ADA Compliance
ADA Compliant
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
CEC Compliant
CEC Compliant
Valve Type
Ceramic
Flow Outlet Type
Aerated
Flow Outlet Type - Faucet
Aerated
Faucet Operation
Manual
Replacement Cartridge
Mfr. No. AB11-9145H or Mfr. No. AB11-9145C
Faucet Spout
Gooseneck
Faucet Handle Type
Lever
Includes
No
Mounting Type - Faucet
Deck
Handle Type
Wristblade
Connection
1/2" IPS
Flow Outlet Type (Faucet)
Aerated
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Residential / Commercial
Commercial
Type
Symmetrix
Handle Material
Metal
Faucet Body Material
Metal
Ligature Resistant
No
Faucet Handle Material
Metal
Replacement Cartridge Mfr. Model Number
AB11-9145H, AB11-9145C
Faucet Activation
Manual
Material of Construction
Brass
Mounting Type
Deck Mount
CEC Compliance
CEC Compliant
Legend Style
Color
Number of Mounting Holes
2
Spout Shape
Gooseneck
Warranty
1 yr
Flow Type
Spray
Product Type
Faucet
For Location
Bar
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
1.5 gpm
Compatible Cartridge Manufacturer Part Number
AB11-9145C, AB11-9145H
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Minimum
4 in
Mounting Hole Center-to-Center Distance - Maximum
4 in
Inlet Connection Type
NPSM

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.